Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475G02

  • Mfr # 475G02

  • Zoro # G5638101


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
KEEP GUARDS IN PLACE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G02
Zoro #
G5638101
UPC #
00194484137823
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
KEEP GUARDS IN PLACE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend
Keep Guards In Place
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Write on Surface
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Guards In Place, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products