Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475G71

  • Mfr # 475G71

  • Zoro # G5551143


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Report All Injuries At Once
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475G71
Zoro #
G5551143
UPC #
00194484138103
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Report All Injuries At Once
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Notice
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend
Report All Injuries At Once
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries At Once, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products