Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475G93

  • Mfr # 475G93

  • Zoro # G5799740


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Safety First
Legend
No Accidents
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G93
Zoro #
G5799740
UPC #
00194484176242
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
No Accidents
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Green
Sign Legend Text Color
Black, Green
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header Background Color
Green
Sign Legend
No Accidents
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Sign Header
Safety First
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Accidents, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.