Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475G99

  • Mfr # 475G99

  • Zoro # G5095102


product price:  $17.89
/ea

Key Features

Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Foreman
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475G99
Zoro #
G5095102
UPC #
00194484034702
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Foreman
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Green
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Background Color
Green
Sign Header
Safety First
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Text Color
White
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend
Report All Accidents No Matter How Small To Your Foreman
Average Outdoor Durability
5 yr
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents No Matter How Small To Your Foreman, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.