Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475H31

  • Mfr # 475H31

  • Zoro # G5205949


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475H31
Zoro #
G5205949
UPC #
00194484034825
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Safety First
Sign Header Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Sign Legend
Report All Accidents Or Injuries At Once
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents Or Injuries At Once, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products