Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475H77

  • Mfr # 475H77

  • Zoro # G5637018


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Think
Legend
Accidents are Avoidable Forget The Alibi
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H77
Zoro #
G5637018
UPC #
00194484138523
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Accidents are Avoidable Forget The Alibi
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Background Color
Green, White
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header
Think
Material Properties
Rigid
Mounting Pattern
4 Corner
State Specific Sign
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Legend
Accidents Are Avoidable Forget The Alibi
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Accidents Are Avoidable Forget The Alibi, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.