Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475J04

  • Mfr # 475J04

  • Zoro # G5229907


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Think
Legend
Safety First
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J04
Zoro #
G5229907
UPC #
00194484035082
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Safety First
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, White
Sign Header
Think
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Metal Detectable
No
Sign Legend
Safety First
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety First, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products