Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475J13

  • Mfr # 475J13

  • Zoro # G5600679


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Think Quality
Legend
Be Proud of The Job You Do!
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J13
Zoro #
G5600679
UPC #
00194484138646
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Be Proud of The Job You Do!
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, White
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Sign Header
Think Quality
Includes Mounting Hardware
No
Material Properties
Rigid
Anti-Slip Surface
No
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Be Proud Of The Job You Do!
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Be Proud Of The Job You Do!, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products