Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475J19

  • Mfr # 475J19

  • Zoro # G5605253


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Think Quality
Legend
Do It Right The First Time We Don't Always Get A Second Chance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J19
Zoro #
G5605253
UPC #
00194484138707
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Do It Right The First Time We Don't Always Get A Second Chance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
Think Quality
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Do It Right The First Time We Don't Always Get A Second Chance
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do It Right The First Time We Don't Always Get A Second Chance, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products