Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475J73

  • Mfr # 475J73

  • Zoro # G5585041


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Pride
Legend
Quality Starts With You
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J73
Zoro #
G5585041
UPC #
00194484139018
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Pride
Legend
Quality Starts With You
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Red
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Graffiti Resistant
Yes
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Legend
Quality Starts With You
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
Blue, White
Sign Header
Pride
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Starts With You, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products