Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475J79

  • Mfr # 475J79

  • Zoro # G5620863


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Pride
Legend
We Take Pride In Our Quality
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J79
Zoro #
G5620863
UPC #
00194484139049
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Pride
Legend
We Take Pride In Our Quality
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Blue, White
Sign Legend
We Take Pride In Our Quality
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Other Format
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header
Pride
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI Standards
ANSI Z535
Write on Surface
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend We Take Pride In Our Quality, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products