Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475L53

  • Mfr # 475L53

  • Zoro # G5569258


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution
Legend
Attach Grounding Wire Clips
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L53
Zoro #
G5569258
UPC #
00194484139940
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Attach Grounding Wire Clips
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Sign Legend Style
Text
Sign Legend
Attach Grounding Wire Clips
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Chemical Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Attach Grounding Wire Clips, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.