Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475M79

  • Mfr # 475M79
  • Zoro # G5593642
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475M79
Zoro #
G5593642
UPC #
00194484140656
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
NEC Standard
NEC 110.26
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Other Format
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Metal Detectable
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.