Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475N39

  • Mfr # 475N39

  • Zoro # G5814739


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N39
Zoro #
G5814739
UPC #
00194484176921
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header
Caution
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend
Keep Electrical Panel Clear For 36 In.
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Write on Surface
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
NEC Standard
NEC 110.26
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electrical Panel Clear For 36 In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.