Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475P97

  • Mfr # 475P97

  • Zoro # G5620629


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475P97
Zoro #
G5620629
UPC #
00194484141912
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Format
ANSI/OSHA Format
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
Electrical Box Covers Must Be Closed At All Times.
Anti-Slip Surface
No
Header Pictogram ID
PPIC-61
Sign Header Background Color
Red
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Legend Pictogram ID
PPIC-51
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Box Covers Must Be Closed At All Times., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.