Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475T18

  • Mfr # 475T18
  • Zoro # G5855129
product price: 
$
16.99
/ea

Key Features

Header
Danger
Legend
Electrical Room No Storage Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475T18
Zoro #
G5855129
UPC #
00194484177843
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Room No Storage Permitted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Header Text Color
White
Sign Header
Danger
Write on Surface
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Electrical Room No Storage Permitted
Material Properties
Rigid
Sign Legend Background Color
White
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.