Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475T80

  • Mfr # 475T80

  • Zoro # G5839668


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475T80
Zoro #
G5839668
UPC #
00194484178406
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
This Equipment Is Supplied With Two Electrical Services
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Is Supplied With Two Electrical Services, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.