Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475T99

  • Mfr # 475T99

  • Zoro # G5890372


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Electrical Closet No Storage Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475T99
Zoro #
G5890372
UPC #
00194484178598
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Electrical Closet No Storage Permitted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Metal Detectable
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend
Electrical Closet No Storage Permitted
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Header
Notice
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.403
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Closet No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.