Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475U51

  • Mfr # 475U51

  • Zoro # G5903937


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Warning
Legend
This Disconnect Does Not Remove All Power From Panel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475U51
Zoro #
G5903937
UPC #
00194484269173
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
This Disconnect Does Not Remove All Power From Panel
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
This Disconnect Does Not Remove All Power From Panel
Sign Header
Warning
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Disconnect Does Not Remove All Power From Panel, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.