Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475V89

  • Mfr # 475V89

  • Zoro # G5831642


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475V89
Zoro #
G5831642
UPC #
00194484180331
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1026, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1126
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1026, OSHA 29 CFR 1926.1126
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.