Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476C16

  • Mfr # 476C16

  • Zoro # G5854648


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Highly Toxic Handle With Care
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C16
Zoro #
G5854648
UPC #
00194484185015
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Highly Toxic Handle With Care
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Metal Detectable
No
Sign Legend
Highly Toxic Handle With Care
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Toxic Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.