Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476D32

  • Mfr # 476D32

  • Zoro # G5859767


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
Poisonous Gas. Hydrogen Sulfide. Breathing Will Result In Serious Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D32
Zoro #
G5859767
UPC #
00194484186128
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Poisonous Gas. Hydrogen Sulfide. Breathing Will Result In Serious Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.55
Header Background Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
Sign Legend
Poisonous Gas. Hydrogen Sulfide. Breathing Will Result In Serious Injury Or Death.
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
State Specific Sign
No
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header
Danger
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1926.55
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Poisonous Gas. Hydrogen Sulfide. Breathing Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.