Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H05

  • Mfr # 476H05

  • Zoro # G5830592


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Safety Data Sheets Available Upon Request
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476H05
Zoro #
G5830592
UPC #
00194484188580
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Data Sheets Available Upon Request
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Header
Notice
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Includes Mounting Hardware
No
Sign Legend
Safety Data Sheets Available Upon Request
State Specific Sign
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.