Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H11

  • Mfr # 476H11

  • Zoro # G5817283


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Safety Data Sheets Available Upon Request
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H11
Zoro #
G5817283
UPC #
00194484188641
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Data Sheets Available Upon Request
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram ID
PCHL-34
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Legend
Safety Data Sheets Available Upon Request
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Legend Pictogram Description
SDS
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.