Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H23

  • Mfr # 476H23

  • Zoro # G5827022


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman's Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476H23
Zoro #
G5827022
UPC #
00194484188764
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman's Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Corrosion Resistant
Yes
Write on Surface
No
Graffiti Resistant
Yes
Sign Header
Notice
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
SDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman'S Office
Mounting Pattern
4 Corner
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend SDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman'S Office, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.