Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H73

  • Mfr # 476H73

  • Zoro # G5897278


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Construction Entrance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H73
Zoro #
G5897278
UPC #
00194484189051
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Construction Entrance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
No
Standards
OSHA 29 CFR 1926.32
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header
No Header
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1926.32
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend
Construction Entrance
Mirror Print
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Entrance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products