Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H89

  • Mfr # 476H89

  • Zoro # G5570159


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Construction In Progress
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476H89
Zoro #
G5570159
UPC #
00194484142773
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Construction In Progress
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Material Properties
Rigid
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend
Construction In Progress
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPEQ-905, PPEQ-906
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Legend Pictogram Description
Head Protection
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction In Progress, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products