Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476J80

  • Mfr # 476J80

  • Zoro # G5866563


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
CONSTRUCTION AREA. KEEP OUT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J80
Zoro #
G5866563
UPC #
00194484189334
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
CONSTRUCTION AREA. KEEP OUT.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Legend
Construction Area. Keep Out.
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header Background Color
Red
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Header
Danger
Material Properties
Rigid
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.