Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K67

  • Mfr # 476K67

  • Zoro # G5847359


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K67
Zoro #
G5847359
UPC #
00194484190163
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Background Color
Black, Red
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Equipment Hazard
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Crane Overhead. Proceed With Caution
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Material Properties
Rigid
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Metal Detectable
No
Sign Header Text Color
White
Legend Pictogram ID
PEQM-65
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
State Specific Sign
No
Write on Surface
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-61
Mirror Print
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Sign Header Background Color
Red
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products