Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476L93

  • Mfr # 476L93

  • Zoro # G5808859


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Please Excuse Our Appearance While We're Under Construction
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476L93
Zoro #
G5808859
UPC #
00194484191276
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Please Excuse Our Appearance While We're Under Construction
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Sign Header Background Color
Green
Glow In The Dark
No
Chemical Resistant
Yes
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Legend Pictogram Description
Tools
Sign Legend
While We're Under Construction
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header
Please Excuse Our Appearance
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-196
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend While We're Under Construction, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products