Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89

  • Mfr # 476M89

  • Zoro # G5853500


product price: $16.99
/ea

Key Features

Header
Danger
Legend
NO PEDESTRIAN TRAFFIC
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476M89
Zoro #
G5853500
UPC #
00194484191702
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO PEDESTRIAN TRAFFIC
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Background Color
White
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
No Pedestrian Traffic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.