Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M95

  • Mfr # 476M95

  • Zoro # G5815892


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
NO PEDESTRIAN TRAFFIC. ACCIDENT WILL RESULT IN SEVERE INJURY OR DEATH.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476M95
Zoro #
G5815892
UPC #
00194484191757
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO PEDESTRIAN TRAFFIC. ACCIDENT WILL RESULT IN SEVERE INJURY OR DEATH.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black, Red
Header Legend Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black, Red
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Number of Printed Sides
1
Material Properties
Rigid
Chemical Resistant
Yes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
State Specific Sign
No
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Sign Header Background Color
Red
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products