Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N31

  • Mfr # 476N31

  • Zoro # G5815271


product price:  $17.79
/ea

Key Features

Header
No Header
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N31
Zoro #
G5815271
UPC #
00194484191948
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend
No Lift Trucks Beyond This Point
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Format
Other Format
Average Outdoor Durability
5 yr
State Specific Sign
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.