Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N74

  • Mfr # 476N74

  • Zoro # G5814860


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N74
Zoro #
G5814860
UPC #
00194484192228
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Forklift Traffic. Keep Clear.
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Legend Pictogram ID
PVHR-03
Metal Detectable
No
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Mirror Print
No
Legend Pictogram Description
Forklift
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products