Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476P04

  • Mfr # 476P04

  • Zoro # G5845198


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
LOOK OUT FOR FORKLIFTS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P04
Zoro #
G5845198
UPC #
00194484192464
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
LOOK OUT FOR FORKLIFTS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Look Out For Forklifts
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Number of Printed Sides
1
Chemical Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.