Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476P32

  • Mfr # 476P32

  • Zoro # G5772398


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
WATCH FOR LIFT TRUCK
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P32
Zoro #
G5772398
UPC #
00194484192709
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH FOR LIFT TRUCK
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Header
Caution
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Watch For Lift Truck
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Truck, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.