Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476P76

  • Mfr # 476P76

  • Zoro # G5871798


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA. ACCIDENT MAY CAUSE INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P76
Zoro #
G5871798
UPC #
00194484193096
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA. ACCIDENT MAY CAUSE INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header
Caution
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Yellow
State Specific Sign
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend
Watch Out For Fork Truck Operating In Area. Accident May Cause Injury.
Material Properties
Rigid
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Truck Operating In Area. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.