Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476R07

  • Mfr # 476R07

  • Zoro # G5837741


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
LOOK OUT FOR FORK LIFTS.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R07
Zoro #
G5837741
UPC #
00194484193379
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR FORK LIFTS.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Red
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Header Background Color
Red
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Look Out For Fork Lifts.
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products