Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476R19

  • Mfr # 476R19

  • Zoro # G5790613


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R19
Zoro #
G5790613
UPC #
00194484193492
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header
Danger
Sign Legend
Look Out For Lift Trucks
Graffiti Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Chemical Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.