Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476R46

  • Mfr # 476R46

  • Zoro # G5888187


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
WATCH FOR LIFT TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R46
Zoro #
G5888187
UPC #
00194484193744
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
WATCH FOR LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Legend
Watch For Lift Trucks
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products