Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476R52

  • Mfr # 476R52

  • Zoro # G5827451


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
AUTHORIZED DRIVERS ONLY ARE ALLOWED TO OPERATE LIFT TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R52
Zoro #
G5827451
UPC #
00194484193805
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
AUTHORIZED DRIVERS ONLY ARE ALLOWED TO OPERATE LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Standards
1910.178(l)(2), ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Authorized Drivers Only Are Allowed To Operate Lift Trucks
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Drivers Only Are Allowed To Operate Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.