Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476R85

  • Mfr # 476R85

  • Zoro # G5777569


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
LOOK OUT FOR LIFT TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R85
Zoro #
G5777569
UPC #
00194484194123
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Warning
Legend
LOOK OUT FOR LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
Header Background Color
Black, Orange
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Graffiti Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Metal Detectable
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Look Out For Lift Trucks
State Specific Sign
No
Write on Surface
No
Sign Header
Warning
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Orange
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.