Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477D53

  • Mfr # 477D53

  • Zoro # G5814833


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
TRUCK DRIVERS MUST CHOCK WHEELS AND SET BRAKES BEFORE LOADING OR UNLOADING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D53
Zoro #
G5814833
UPC #
00194484194352
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
TRUCK DRIVERS MUST CHOCK WHEELS AND SET BRAKES BEFORE LOADING OR UNLOADING
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend
Truck Drivers Must Chock Wheels And Set Brakes Before Loading Or Unloading
Sign Legend Background Color
White
Write on Surface
No
Sign Header
No Header
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Format
Other Format
Sign Mounting Location
Wall
Material Properties
Rigid
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Truck Drivers Must Chock Wheels And Set Brakes Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.