Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477F29

  • Mfr # 477F29

  • Zoro # G5794743


product price: $17.09
/ea

Key Features

Header
Notice
Legend
TRUCK DRIVERS RING BELL AND WAIT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F29
Zoro #
G5794743
UPC #
00194484195083
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
TRUCK DRIVERS RING BELL AND WAIT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Header
Notice
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Legend
Truck Drivers Ring Bell And Wait
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Ring Bell And Wait, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.