Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477F54

  • Mfr # 477F54

  • Zoro # G5815560


product price: $16.99
/ea

Key Features

Header
Notice
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F54
Zoro #
G5815560
UPC #
00194484195304
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Mounting Pattern
4 Corner
Sign Header
Notice
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header Style
Text
Material Properties
Rigid
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.