Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477F72

  • Mfr # 477F72

  • Zoro # G5795583


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
DO NOT ENTER UNLESS WHEELS ARE CHOCKED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477F72
Zoro #
G5795583
UPC #
00194484195472
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
DO NOT ENTER UNLESS WHEELS ARE CHOCKED
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Legend Text Color
Black, White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Sign Header
Be Careful
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Legend
Do Not Enter Unless Wheels Are Chocked
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Chemical Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter Unless Wheels Are Chocked, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.