Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478K49

  • Mfr # 478K49

  • Zoro # G5866633


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
THINK WHEN REFUELING EQUIPMENT TO USE PROPER FUEL GAS, DIESEL AND MIX ARE ALL DIFFERENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K49
Zoro #
G5866633
UPC #
00194484215552
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
THINK WHEN REFUELING EQUIPMENT TO USE PROPER FUEL GAS, DIESEL AND MIX ARE ALL DIFFERENT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Format
Other Format
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Material Properties
Rigid
Sign Legend
Think When Refueling Equipment To Use Proper Fuel Gas, Diesel And Mix Are All Different
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think When Refueling Equipment To Use Proper Fuel Gas, Diesel And Mix Are All Different, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.