Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478L47

  • Mfr # 478L47

  • Zoro # G5871649


product price:  $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478L47
Zoro #
G5871649
UPC #
00194484216306
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MACHINE STARTS AND STOPS AUTOMATICALLY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Sign Legend Style
Text
Sign Legend
This Machine Starts And Stops Automatically
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts And Stops Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.