Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478L95

  • Mfr # 478L95

  • Zoro # G5830181


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L95
Zoro #
G5830181
UPC #
00194484216719
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
AUTOMATIC EQUIPMENT MAY START AT ANYTIME
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Caution
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Automatic Equipment May Start At Anytime
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Background Color
Black
Corrosion Resistant
Yes
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment May Start At Anytime, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.