Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478M28

  • Mfr # 478M28

  • Zoro # G5848567


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Caution
Legend
DO NOT ENTER WHILE MACHINERY IN MOTION. MAY CAUSE INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478M28
Zoro #
G5848567
UPC #
00194484217020
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WHILE MACHINERY IN MOTION. MAY CAUSE INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Color
Black, Red
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Background Color
Black
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mirror Print
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Material Properties
Rigid
State Specific Sign
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Do Not Enter While Machinery In Motion. May Cause Injury.
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Machinery In Motion. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.